Shop All Set Screws
Zoro Select
Sckt Set Scrw, 1/2 Dog, 3/8-16x1/2, PK100
Mfr # U07820.037.0050
Zoro # G4530154
original price:
$14.69
17% off
new price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/16 in
- Point type 1/2 Dog
- Point Type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07820.037.0050
- Zoro # G4530154
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.241 in |
Maximum Point Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | 1/2 Dog |
Point Type | 1/2 Dog |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.375 in |
Head Type | Headless |
Head Shape | Headless |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1/2 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.25 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.241 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63102.031.0002)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.3600)
- MIDWEST FASTENER 1/8" x 3/8" 18-8 Stainless Steel Pin Clips 20PK (67087)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-16x1-1/4, PK100 (U07820.037.0125)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-16x3/4, PK100 (U07820.037.0075)
- ZORO SELECT 6-32X1/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL (0604SSCI)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U51260.016.0025)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 16mm L, PK100 (M07810.060.0016)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- Zoro Select Set Screws