Shop All Set Screws
Zoro Select
Sckt Set Scrw, 1/2 Dog, 1/4-28x1/4, PK100
Mfr # SSDFIA0250025-100P
Zoro # G4611275
product price: $13.65
/pk 100, $0.14/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 1/4 in
- Drive Size 1/8 in
- Point type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSDFIA0250025-100P
- Zoro # G4611275
- Country of Origin Thailand
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.149 in |
Maximum Point Diameter | 0.156 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | 1/2 Dog |
Point Type | 1/2 Dog |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Type | Fine |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Fine |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.156 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.149 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/4, PK100 (SSCIA0-80075USA-100BX)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 25mm L, PK5 (M07840.200.0025)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 (M07840.040.0005)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U07840.025.0050)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Dog, 30mm, PK5 (M07820.200.0030)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- Zoro Select Set Screws