Shop All Set Screws
Zoro Select
Sckt Set Scr, Knurl Cup, 5/16-24x3/8, PK100
Mfr # U07891.031.0037
Zoro # G1317784
product price: $14.49
/pk 100, $0.14/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Drive Size 5/32 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07891.031.0037
- Zoro # G1317784
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 3/8 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.156 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.313 in |
Type | UNF |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 5/16 In.-24, Overall Length 3/8 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01062.050.0800)
- KIPP Sealing Washer (K1649.104)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01010.120.0070)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (196692)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-24x5/16, PK100 (U07891.031.0031)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Dog, 16mm, PK25 (M07820.160.0016)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/2in, PK100 (U07860.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1, PK100 (U07852.019.0100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1, PK100 (SSCFIA0370100USA-100BX)
- MIDWEST FASTENER 7/16"-20 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 6PK (34371)
- Zoro Select Set Screws