Shop All Set Screws
Zoro Select
Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100
Mfr # U07891.031.0025
Zoro # G3095407
original price:
$10.99
10% off
new price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Drive Size 5/32 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07891.031.0025
- Zoro # G3095407
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 1/4 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.156 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.313 in |
Type | UNF |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Thread Type | Fine |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 5/16 In.-24, Overall Length 1/4 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3070)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (SSCFIA-100018USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (U51260.031.0025)
- ZORO SELECT Set Screw, M5 x 0.80mm, 50mm L, PK100 (M51250.050.0050)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 5mm, PK100 (M07800.050.0005)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 (SSCIA0250100USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 (U07852.031.0025)
- MIDWEST FASTENER 5/16"-24 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38931)
- Zoro Select Set Screws