Shop All Set Screws
Zoro Select
Sckt Set Scr, Knurl Cup, 5/16-18x5/8, PK100
Mfr # U07890.031.0062
Zoro # G1821145
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/32 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07890.031.0062
- Zoro # G1821145
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.156 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Decimal Equivalent | 0.313 in |
Meets | ANSI/ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 5/8 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01000.062.0700)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- MAJOR 30 mm Machine Screw, Zinc Plated Stainless Steel, 100 PK (MJR-LS-30-100)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/4, PK100 (U07890.031.0025)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (U07890.031.0037)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/4, PK100 (U07890.031.0075)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 3mm L, PK100 (M07840.030.0003)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100 (U07890.025.0075)
- ZORO SELECT Set Screw, M5 x 0.80mm, 4mm L, PK100 (M51240.050.0004)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 4 SQUARE HEAD SET SCREW (A0080200400)
- Zoro Select Set Screws