Shop All Stationary Lift Tables
Zoro Select
Scissor Lift Table, 4000 lb. Cap, 30"W, 36"L
Mfr # HT-40-3036
Zoro # G9821901
product price: $1,947.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,947.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT-40-3036
- Zoro # G9821901
- UPC # 691215024242
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 54 in |
Lifting Height Min. | 36 in |
Platform Length | 36 in |
Platform Width | 30 in |
Overall Height | 41 1/16 in |
Caster Wheel Dia. | 4 in |
Overall Width | 30 in |
Overall Length | 52 3/4 in |
Caster Dia. | 5 in |
Overall LxWxH | 52 3/4 in x 30 in x 41 1/16 in |
Wheel Diameter | 4 in |
Platform LxW | 36 in x 30 in |
Handle Height | 41 in |
Maximum Lifting Height | 54 in |
Minimum Lifting Height | 36 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 4,000 lb, Platform Material Steel, Platform Length 36 in, Platform Width 30 in, Overall Length 52 3/4 in, Overall Width 30 in, Overall Height 41 1/16 in, Minimum Lifting Height 36 in, Maximum Lifting Height 54 in, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 36 in x 30 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- ZORO SELECT 36" x 54" Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-3036A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 1000 lb. (HT-10-2036A)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- Zoro Select Lifting Tables