Shop All Mobile Lift Tables
Zoro Select
Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L
Mfr # CART-200-D-PSS
Zoro # G5663454
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CART-200-D-PSS
- Zoro # G5663454
- UPC # 691215076104
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 51 in |
Lifting Height Min. | 10 in |
Platform Length | 27 1/2 in |
Overall Width | 17 3/4 in |
Caster Wheel Dia. | 4 in |
Platform Width | 17 3/4 in |
Overall Length | 37 1/2 in |
Overall Height | 33 3/4 in |
Caster Dia. | 4" |
Platform LxW | 27 1/2 in x 17 3/4 in |
Maximum Lifting Height | 51 in |
Minimum Lifting Height | 10 in |
Wheel Diameter | 4 in |
Handle Height | 33 3/4 in |
Overall LxWxH | 37 1/2 in x 17 3/4 in x 33 3/4 in |
Lifting Height per Pump | 3 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 220 lb, Platform Material Stainless Steel, Platform Length 27 1/2 in, Platform Width 17 3/4 in, Overall Length 37 1/2 in, Overall Width 17 3/4 in, Overall Height 33 3/4 in, Minimum Lifting Height 10 in, Maximum Lifting Height 51 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 27 1/2 in x 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- CAMPBELL CHAIN & FITTINGS Replacement CamPad Kit, For Use With 12 Ton Gx Clamps, 6506001 (6506001)
- B/A PRODUCTS CO Grab Hook, Steel, G80,7100 lb., Gold Plated (G8-200-38)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- ZORO SELECT Scissor Lift Cart, SS, 1000 lb. Cap, 19-3/4"W, 32-1/2"L (CART-1000-PSS)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- Zoro Select Lifting Tables