Shop All Mobile Lift Tables
Zoro Select
Scissor Lift Cart, SS, 1100 lb. Cap, 23-1/2"W, 35-1/2"L
Mfr # CART-1100-SS
Zoro # G9821847
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$8,303.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CART-1100-SS
- Zoro # G9821847
- UPC # 691215010245
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 38 1/2 in |
Lifting Height Min. | 13 in |
Platform Length | 35 1/2 in |
Overall Height | 38 1/2 in |
Overall Length | 45 in |
Platform Width | 23 1/2 in |
Caster Wheel Dia. | 6 in |
Overall Width | 23 1/2 in |
Caster Dia. | 6" |
Platform LxW | 35 1/2 in x 23 1/2 in |
Lifting Height per Pump | 3/8 in |
Overall LxWxH | 45 in x 23 1/2 in x 38 1/2 in |
Maximum Lifting Height | 38 1/2 in |
Wheel Diameter | 4 in, 5 in |
Minimum Lifting Height | 13 in |
Handle Height | 38 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,100 lb, Platform Material Stainless Steel, Platform Length 35 1/2 in, Platform Width 23 1/2 in, Overall Length 45 in, Overall Width 23 1/2 in, Overall Height 38 1/2 in, Minimum Lifting Height 13 in, Maximum Lifting Height 38 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 35 1/2 in x 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- ZORO SELECT Scissor Lift Cart, SS, 1000 lb. Cap, 19-3/4"W, 32-1/2"L (CART-1000-PSS)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- Zoro Select Lifting Tables