Shop All Mobile Lift Tables
Zoro Select
Scissor Lift Cart, SS, 1000 lb. Cap, 19-3/4"W, 32-1/2"L
Mfr # CART-1000-PSS
Zoro # G9821865
product price: $1,783.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CART-1000-PSS
- Zoro # G9821865
- UPC # 691215010221
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 35 1/2 in |
Lifting Height Min. | 15 1/2 in |
Platform Length | 32 1/4 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Platform Width | 19 1/2 in |
Overall Width | 19 1/2 in |
Overall Length | 37 in |
Overall Height | 35 in |
Minimum Lifting Height | 15 1/2 in |
Handle Height | 35 in |
Maximum Lifting Height | 35 1/2 in |
Lifting Height per Pump | 3/4 in |
Platform LxW | 32 1/4 in x 19 1/2 in |
Wheel Diameter | 5 in |
Overall LxWxH | 37 in x 19 1/2 in x 35 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,000 lb, Platform Material Stainless Steel, Platform Length 32 1/4 in, Platform Width 19 1/2 in, Overall Length 37 in, Overall Width 19 1/2 in, Overall Height 35 in, Minimum Lifting Height 15 1/2 in, Maximum Lifting Height 35 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 32 1/4 in x 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 2 in., 125 lb (1UKX2)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Premium Double Cart, 600 lb., 33x23.25 (CART-600-D-FR)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- Zoro Select Lifting Tables