Shop All Pegboard Hooks
Zoro Select
Scanner Hook, 8", PK10
Mfr # 787CY1
Zoro # G106878760
product price: $11.95
/pk 10, $1.19/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1 3/8 in
- Number of Hooks 10
- Overall Length 9 1/2 in
- For Pegboard Hole Spacing 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CY1
- Zoro # G106878760
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 1 3/8 in |
Overall Length | 9 1/2 in |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Hooks | 10 |
For Pegboard Hole Spacing | 1 in |
Number of Pieces | 10 |
Finish | Zinc Plated |
Item | Scanner Hook, 8 in |
Color | Silver |
For Pegboard Hole Shape | Circle |
Locking System | Hanging |
For Channel Spacing | 1 in |
Description
Scanner Hook, 8 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 1 3/8 in, Overall Length 9 1/2 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREENBLANK)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71613)
- Zoro Select Pegboard Hooks