Shop All Scaffold Nails
Zoro Select
Scaffold Nail, 16d, 3 In, PK220
Mfr # 4NFD9
Zoro # G2674287
original price:
$14.45
14% off
new price: $12.29
/pk 220, $0.06/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Head Type Raised
- Shank Type Smooth
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFD9
- Zoro # G2674287
- UPC # 726047108034
- Country of Origin Mexico
- Category Scaffold Nails
Dimensions
Head Dia. | 3/8 in |
Dia. | 0.115 in |
Length | 3 in |
Size | 16d |
Shank Diameter | 0.115 in |
Penny Size | 16D |
Head Diameter | 3/8 in |
Details
Item | Scaffold Nail,3 in,8 ga,PK220 |
Material | Steel |
Finish | Plain |
Head Type | Raised |
Shank Type | Smooth |
Gauge | 8 ga |
System of Measurement | Inch |
Approx. Pkg. Qty. | 220 |
Application | Cement Forms, Temporary Construction |
Package Weight | 5 lb |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Scaffold Nails |
Description
Scaffold Nail,3 in,8 ga,PK220, Length 3 in, Gauge 8 ga, Shank Diameter 0.115 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Raised, Head Diameter 3/8 in, Penny Size 16D, Point Type Diamond, Application Cement Forms, Temporary Construction, Product Type Scaffold Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0150)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Steel, Zinc Plated, 1/4 in H, 50 PK (CPB081)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (67805)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61714)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- PRO-FIT ProFIT 77159 Duplex Nail, 2-1/4 in L, 10-1/4, Duplex Head (77159)
- Zoro Select Scaffold Nails