Shop All Stem Casters
Zoro Select
Scaffold Caster, Rubber, 6 in., 500 lb.
Mfr # 5VP46
Zoro # G2706505
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 7 11/32 in
- Load Rating 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VP46
- Zoro # G2706505
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 7 11/32 in |
Stem Length | 3 7/8 in |
Stem Dia. | 1 3/8 in |
Overall Height | 7 1/4 in |
Wheel Dia. | 6 in |
Caster Stem Size | 1-3/8 in x 3-7/8 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Total Lock, 500 lb Load Rating, 300 to 999 lb, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, 7 11/32 in Mounting Height, Roller, 1-3/8 in x 3-7/8 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-20)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 250 lb. (49H627)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (F1RR03052S-S10)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SGN1-CF)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes, 4PK (SCC-TS05S210-TPRS-SLB-5161815-4)
- Zoro Select Stem Casters