Shop All Stem Casters
Zoro Select
Scaffold Caster, Polyurthan, 8 in., 1800 lb
Mfr # SJE 200 NT0E B21
Zoro # G1654371
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 9 1/2 in
- Load Rating 1320 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SJE 200 NT0E B21
- Zoro # G1654371
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 9 1/2 in |
Stem Length | 2 in |
Wheel Dia. | 8 in |
Stem Dia. | 1 1/2 in |
Overall Height | 9 1/2 in |
Caster Stem Size | 1-1/2 in x 2 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Brake, 1320 lb Load Rating, 1000 to 2999 lb, 8 in Wheel Dia., 1 3/4 in Wheel Width, Nythane Wheel/Tread Material, 9 1/2 in Mounting Height, Plain, 1-1/2 in x 2 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grip, Bicycle, PK2 (MH2LRL404G)
- VAN BEEST Shackle, 5/16" (GPGHBB08)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32007)
- ZORO SELECT Scaffold Caster, Polyurethane, 8 in, 800 lb (5VP49)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- CASTERHQ 4" Caster Wheel Set for Commercial Kitchen Prep Tables, 2 Wheels w (EXT-QF5-E87)
- Zoro Select Casters