Shop All Stem Casters
Zoro Select
Scaffold Caster, Polyurthan, 6 in., 1320 lb
Mfr # SJE 150 NT0E B21
Zoro # G2147162
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 7 1/2 in
- Load Rating 1320 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SJE 150 NT0E B21
- Zoro # G2147162
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 7 1/2 in |
Stem Length | 2 in |
Stem Dia. | 1 1/2 in |
Overall Height | 7 1/2 in |
Wheel Dia. | 6 in |
Caster Stem Size | 1-1/2 in x 2 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Brake, 1320 lb Load Rating, 1000 to 2999 lb, 6 in Wheel Dia., 1 3/4 in Wheel Width, Nythane Wheel/Tread Material, 7 1/2 in Mounting Height, Plain, 1-1/2 in x 2 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- HAMILTON Swivel Caster, 52 6X2 Unilast (S-526-UYB)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG1)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 5 in., 300 lb. (20TM20)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S21)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., Nylon (416P16)
- ZORO SELECT Stem Caster, 130 lb. Load, Black Wheel (P5S-PB040G-ST76)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-845)
- Zoro Select Casters