Shop All Stem Casters
Zoro Select
Scaffold Caster, Polyurethane, 8 in, 800 lb
Mfr # 5VP49
Zoro # G3309792
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 9 in
- Load Rating 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VP49
- Zoro # G3309792
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 9 in |
Stem Length | 3 7/8 in |
Overall Height | 9 1/4 in |
Stem Dia. | 1 3/8 in |
Wheel Dia. | 8 in |
Caster Stem Size | 1-3/8 in x 3-7/8 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stem, Swivel Caster with Total Lock, 800 lb Load Rating, 300 to 999 lb, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, 9 in Mounting Height, Roller, 1-3/8 in x 3-7/8 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 36"-42", Powder Coat (G72-39PC)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1201NX6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2801NX10)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 Clevis Slip Hook (N100-321)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX27)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (20TM16)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- Zoro Select Stem Casters