Shop All Rubber Sheets & Strips
Zoro Select
SBR Sheet, 60A, 36"x36"x1/16", Red
Mfr # BULK-RS-RSBR60-5
Zoro # G7831529
original price:
$22.00
6% off
new price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Rubber Width 36"
- Rubber Length 36"
- Metal Detectable No
- Rubber Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RSBR60-5
- Zoro # G7831529
- UPC # 193005463120
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Width | 36 in |
Length | 36 in |
Overall Length | 36 in |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Length (Straight Wireway) | 36 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57364, 48"L x 24"W, Albras (57364)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 3ft Width x 10ft Length - Black (20-107)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- E. JAMES Rubber, Neoprene, 1/16"Thick, 12"x12", 60 (7710-1/16NEO1-A)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red (BULK-RS-RSBR60-6)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-243)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-100)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 6"x36", white, 60A (BULK-RS-H60FDA-320)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-RSBR60-4)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-23)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 6ft Length - Black (21-100)
- Zoro Select Rubber Sheets & Strips