Shop All Rubber Sheets & Strips
Zoro Select
SBR Sheet, 60A, 36"x36"x0.25", Red
Mfr # BULK-RS-RSBR60-123
Zoro # G502582643
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 200 %
- Standards ASTM D2000 AA 603
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RSBR60-123
- Zoro # G502582643
- UPC # 193005944674
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 36 in x 36 in |
Overall Length | 36 in |
Overall Width | 36 in |
Description
Red SBR Rubber Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-25)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-UHMW-518)
- ONLINEMETALS 1.625" Brass Round Bar 360-H02 Extruded (1276)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 40A (BULK-RS-S40-797)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-24)
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A (BULK-RB-P80-8)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-887)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-NHS40-886)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-S40-167)
- Zoro Select Rubber Sheets & Strips