Shop All Rubber Sheets & Strips
Zoro Select
SBR Sheet, 60A, 12"x12"x0.25", Black
Mfr # BULK-RS-SBRHS60-16
Zoro # G4854733
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4 in
- Rubber Width 12 in
- Material SBR
- Rubber Length 1 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBRHS60-16
- Zoro # G4854733
- UPC # 193005406134
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material SBR, Standards ASTM D2000 AA 607, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L (2EXN5)
- FIBERGRATE W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 10 Ft (871100)
- ZORO SELECT Pack Foam Sheets, 12"L, 12"W, 2.381mm, PK800 (56KZ48)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-RSBR60-98)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- ZORO SELECT PU Ball, 1/4 in, Black, Standard Grade, PK5 (BULK-RB-P80-2)
- ZORO SELECT PU Ball, 3/8 in, Black, Standard Grade, PK5 (BULK-RB-P80-4)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- ZORO SELECT Neoprene Sheet, 70A, 5'x4 2/3'x0.125 (BULK-RS-NNFR70-38)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-13)
- Zoro Select Rubber Sheets & Strips