Shop All Rubber Sheets & Strips
Zoro Select
SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L
Mfr # BULK-RS-SBR60-8
Zoro # G2420539
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Rubber Width 1 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR60-8
- Zoro # G2420539
- UPC # 193005122195
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 ft |
Rubber Length | 1 ft |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Width | 1 ft |
Length | 1 ft |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-350)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 3 Ft (61F.5X2.5-36)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-H60-207)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 60A (BULK-RS-N60-309)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-14)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-139)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-45)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- Zoro Select Rubber Sheets & Strips