Shop All Rubber Sheets & Strips
Zoro Select
SBR Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 12"L
Mfr # BULK-RS-SBR60-3
Zoro # G2420627
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Rubber Width 3 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR60-3
- Zoro # G2420627
- UPC # 193005121839
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Nominal Size | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Width | 3 ft |
Length | 1 ft |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft (2EYZ4)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Natural (5GCU3)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 50A (BULK-RS-S50FDA-305)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red (BULK-RS-S70-23)
- ZORO SELECT Roll, Silicone, 3/16 in. Thick, 5 ft., 60A (BULK-RS-S60-263)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x6", 70A (BULK-RS-SBR75-156)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-12)
- ZORO SELECT EPDM Roll, 60A, 4'x36"x0.125", Black (BULK-RS-E60-271)
- ZORO SELECT Buna-N Ball, 3/16 in, Black, Standard, PK10 (BULK-RB-H70-1)
- Zoro Select Rubber Sheets & Strips