Shop All Rubber Rolls
Zoro Select
SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L
Mfr # BULK-RS-SBR60-60
Zoro # G2420706
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Material SBR
- Width 3 ft
- Length 10 ft
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR60-60
- Zoro # G2420706
- UPC # 193005122171
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 3 ft |
Length | 10 ft |
Rubber Length | 10 ft |
Rubber Width | 3 ft |
Overall Length | 10 ft |
Overall Width | 3 ft |
Nominal Size | 36 in x 10 ft |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (HF/16-72)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia. (69600104)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- Zoro Select Rubber Rolls