Shop All Rubber Rolls
Zoro Select
SBR Roll, 75A, 20'x36"x3/16", Black
Mfr # BULK-RS-SBR75-274
Zoro # G802585979
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Color Black
- Backing Type Adhesive
- Grade Standard
- Standards ASTM D2000 AA 603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-274
- Zoro # G802585979
- UPC # 193005878467
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Width | 36 in |
Overall Length | 20 ft |
Nominal Size | 36 in x 20 ft |
Description
SBR Rubber Roll,Acrylic Adhsive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (BULK-RS-RSBR60-90)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-921)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 ft (4YTP2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- Zoro Select Rubber Rolls