Shop All Rubber Rolls
Zoro Select
SBR Roll, 60A, 60'x36"x0.125", Black
Mfr # BULK-RS-SBR60-68
Zoro # G602583465
product price: $536.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Material SBR
- Color Black
- Backing Type Non-Adhesive
- Durometer 60A
- Standards ASTM D2000 AA 603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR60-68
- Zoro # G602583465
- UPC # 193005111458
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Length | 60 ft |
Nominal Size | 36 in x 60 ft |
Overall Width | 36 in |
Description
SBR Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- ZORO SELECT Carbon Steel Bar, 6' L, 1.75" W (HF/5001750-72)
- ZORO SELECT Alloy Steel Square Bar, 12" L, 1 1/4" W (40S1.25-12)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 36 In W, 100 Ft (4UGG5)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- USA INDUSTRIALS High Strength Buna-N Rubber Sheet - 40A - 1/4" T x 18" W x 36" L (BULK-RS-BHS40-652)
- Zoro Select Rubber Rolls