Shop All Rubber Rolls
Zoro Select
SBR Roll, 60A, 45'x36"x0.25", Red
Mfr # BULK-RS-RSBR60-183
Zoro # G202583193
product price: $745.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Material SBR
- Color Red
- Backing Type Non-Adhesive
- Elongation 200 %
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RSBR60-183
- Zoro # G202583193
- UPC # 193005956585
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Width | 36 in |
Overall Length | 45 ft |
Nominal Size | 36 in x 45 ft |
Description
Red SBR Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18007_72_0)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83030)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-96)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- USA INDUSTRIALS High Strength Buna-N Rubber Sheet - 40A - 1/4" T x 18" W x 36" L (BULK-RS-BHS40-652)
- Zoro Select Rubber Rolls