Shop All Rubber Rolls
Zoro Select
SBR Roll, 60A, 20'x36"x0.125", Black
Mfr # BULK-RS-SBR60-100
Zoro # G302582904
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Color Black
- Backing Type Non-Adhesive
- Grade Standard
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR60-100
- Zoro # G302582904
- UPC # 193005955922
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Length | 20 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 20 ft |
Description
SBR Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.09x12x122)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 24 X 24 (SPLEXICL.125-24X24)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1/2 in W (40S.5-72)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT SBR Roll, 60A, 6'x36"x0.25", Black (BULK-RS-SBR60-111)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- Zoro Select Rubber Rolls