Shop All Sawhorses & Work Stands
Zoro Select
Sawhorse, 35 In.
Mfr # TS-35
Zoro # G5139407
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sawhorse Length Dependent on Lumber Used
- Sawhorse Width 6 in
- Sawhorse Max. Height 35 in
- Sawhorse Min. Height 35 in
- Sawhorse Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS-35
- Zoro # G5139407
- UPC # 723964000038
- Country of Origin United States
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Length | Dependent on Lumber Used |
Sawhorse Width | 6 in |
Sawhorse Max. Height | 35 in |
Sawhorse Min. Height | 35 in |
Max. Height (In.) | 35 |
Sawhorse Closed Length | Dependent on Lumber Used |
Sawhorse Closed Width | 6 in |
Width (In.) | 6 |
Sawhorse Closed Depth | 35 in |
Length | 35 ft |
Width | 2 in |
Height Adjustability | Fixed Height |
Folded Depth | 35 in |
Overall Fixed Height | 35 in |
Folded Width | 6 in |
Overall Width | 6 in |
Folded Height | 35 in |
Overall Height Range | 35 in |
Work Surface Width | 3 in |
Description
The ZORO SELECT TS-35 Sawhorse is the ultimate solution for your cutting needs. This adjustable folding saw horse makes sawing easy by allowing you to use any 2x lumber as a work surface. You can make this adjustable folding saw horse whatever length you want by using any 2x lumber. It has a powder coated finish and welded steel construction. Its color is silver and it has polyurethane material for added durability. It can be used as a stand or sawhorse, depending on what you need at the time. The ZORO SELECT TS-35 Sawhorse is the versatile tool that will provide solutions to all your work related problems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Phillips Screwdriver #0 Round (401L54)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- FEIN Magnetic Drill Set, 120V (JME Shortslugger II)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- ZORO SELECT Sawhorse, 27 In. (TS-27)
- FULTONRPORATION Folding Steel Sawhorse (TS-11)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- LOUISVILLE Sawhorse Ladder, Aluminum, 34" W x 37" H (L-2032-03)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- Zoro Select Sawhorses & Work Stands