Shop All Sliding Window Rollers & Guides
Zoro Select
Sash Window Lock, Steel, Black
Mfr # 50-603B
Zoro # G4808787
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding
- Material Steel
- Finish Painted
- Height (In.) 21/32 in
- Length (In.) 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-603B
- Zoro # G4808787
- UPC # 715384002884
- Country of Origin China
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 21/32 in |
Length (In.) | 2 29/32 in |
Width (In.) | 7/16 |
Base Size (In.) | 2-29/32 |
Details
Type | Sliding |
Material | Steel |
Finish | Painted |
Projection (In.) | 13/16 in |
Hardware | Not Included |
Color | Black |
Item | Sash Window Lock |
Description
Sash Window Lock, Sliding, Steel, Painted, Length (In.) 2 29/32 in, Height (In.) 21/32 in, Width (In.) 7/16, Projection (In.) 13/16 in, Base Size (In.) 2-29/32, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- WESLOCK Dual Option 2-3/8" Deadbolt Antique Brass (14232XA-SL)
- FROST KING 3/4"W x 10'L Sponge Rubber Foam Tape (R734H)
- ZORO SELECT O-Ring, Viton, 10.1mm OD, PK25 (1RHU5)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Slide Latch, Tilt Window, 27/64" L (83-600BA-1)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- Zoro Select Sliding Window Rollers & Guides