Shop All Sliding Window Rollers & Guides
Zoro Select
Sash Pivot Bar, Tilt Window, 3" L
Mfr # 85-501
Zoro # G4849280
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 3/16 in
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85-501
- Zoro # G4849280
- UPC # 715384001856
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 3/16 in |
Length (In.) | 3 in |
Base Size (In.) | 3 |
Details
Type | Tilt Window |
Material | Steel |
Finish | Unfinished |
Item | Sash Pivot Bar |
Color | Gray |
Hardware | Not Included |
Description
Sash Pivot Bar, Tilt Window, Steel, Unfinished, Length (In.) 3 in, Height (In.) 3/16 in, Base Size (In.) 3, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J889)
- USA INDUSTRIALS Buna-N Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 5 (BULK-GMT-H50-86)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Flat Black (DB201-SMD FBL)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Black (03-165)
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P27RR-1)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- ZORO SELECT Slide Latch, Tilt Window, 27/64" L (83-600BA-1)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- Zoro Select Sliding Window Rollers & Guides