Shop All Sliding Window Rollers & Guides
Zoro Select
Sash Balance, Window Channel, 24" L
Mfr # 60-231-6
Zoro # G4781758
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Window Channel
- Material Steel
- Finish Plated
- Height (In.) 9/16 in
- Length (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-231-6
- Zoro # G4781758
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 24 in |
Base Size (In.) | 24 |
Details
Type | Window Channel |
Material | Steel |
Finish | Plated |
Hardware | Not Included |
Item | Sash Balance |
Color | Gray |
Description
Sash Balance, Window Channel, Steel, Plated, Length (In.) 24 in, Height (In.) 9/16 in, Base Size (In.) 24, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Haydon 1-3/4 in Cabinet Knob Satin Nickel Finish (86698US15)
- DON-JO Blank 4-7/8" ANSI Strike (BS161605)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- HAGER Satin Stainless Steel Deadbolt 321532D (041359126577)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- STRYBUC 1-1/2" SS PATIO DOOR ROLLER (11-111SS)
- Zoro Select Sliding Window Rollers & Guides