Shop All Silicone Tubing
Zoro Select
Santoprene Tubing, 11/16 In OD, 50 Ft
Mfr # 1508-500688-50
Zoro # G2037271
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Santoprene
- Tube Hardness Shore A: 64
- Inside Dia. 1/2 in
- Material TPV
- Outside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1508-500688-50
- Zoro # G2037271
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/16 in |
Bend Radius | 2 1/16 in |
Outside Diameter | 11/16 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 64, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Ozone Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Open, 3/4 in Pipe Size (8267G023)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3195)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3160)
- ZORO SELECT Tubing, Silicone, 3/8 in ID, 7/16 in OD (ZUSA-HT-3121)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-3069)
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-757)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1635)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-2859)
- Zoro Select Silicone Tubing