Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Sanitary Tee
Mfr # ZFB220818
Zoro # G000722299
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB220818
- Zoro # G000722299
- UPC # 810074085267
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 6 7/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 4 in x 2 in x 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 4 1/2 x 5 1/2 x 2 2/8 |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Pipe Size | 2 in, 4 in |
Description
Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/EPDM, Socket (YC10075SEU)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Coupling (FSBC3412)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW9)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5694)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220684)
- ZORO SELECT 1/2" x 1/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ6)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV7)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ5)
- ZORO SELECT 3/8" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (75163)
- Zoro Select Black Pipe Fittings