Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tap Tee
Mfr # ZFB221226
Zoro # G000918449
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB221226
- Zoro # G000918449
- UPC # 810074085496
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 4" |
Fitting Side C Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 3 1/4 x 3 13/16 x 2 7/16 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Overall Length | 5 11/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Description
Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Street Elbow (26101)
- DIXON Pipe Cap, Iron, 2 in, FNPT (300MICAP200)
- AMERICAN STANDARD Univer Flush Valve For 7381146 (7381294-400.0070A)
- ASCO Valve Rebuild Kit, With Instructions (302284)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW9)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU77)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x3 (793R11)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222144)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD5)
- SMITH-COOPER 2" Black Recessed Coupling (4357000980)
- Zoro Select Black Pipe Fittings