Shop All ABS Pipe Fittings
Zoro Select
Sanitary Tee, 1-1/2 In Hub
Mfr # 1WHT6
Zoro # G1155016
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHT6
- Zoro # G1155016
- UPC # 012871027529
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Outside Diameter | 2 3/16 in |
Overall Length | 2 5/8 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Sanitary Tee, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/4" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-04)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA7)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT Wye, 3 InHub (1WHV7)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- LESSO AMERICA 4x3 ABS SPGxHUB FL BUSHING (LN107-422)
- Zoro Select Fittings