Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-SGWS-100-S-2
Zoro # G410017794
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Connection/Fitting Type Tri-Clamp
- Center Construction Mesh
- For Fluid Type Chemical, Steam, Water
- Reinforced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-S-2
- Zoro # G410017794
- UPC # 193005130329
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Center Construction | Mesh |
For Fluid Type | Chemical, Steam, Water |
Reinforced | No |
Center Material | 316 Stainless Steel |
Sanitary Certification | FDA for Food and Beverage |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM BATHSHROOM OVERFLOW CVR (BTHSH620)
- AMERICAN STANDARD Aerator, Coin Slot, 1.5 GPM (M922909-0070A)
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- DANCO Rubber 1-7/16 inch D X 2-3/8 inch D Mack Basin Gasket (36564B)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-100-6-EXT)
- THRIFCO PLUMBING Moen Spout InchO InchRing Kit (4401829)
- DIXON Storz Gasket, 5 in Nominal, Buna-N, Domestic (SGP500)
- DANCO Nylon 15/16 inch D X 1-1/16 inch D Cap Thread Gasket (35556B)
- Zoro Select Gaskets, Hardware, & O-Rings