Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-SGWS-100-S-1.5
Zoro # G110017780
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Construction Mesh
- Connection/Fitting Type Tri-Clamp
- For Fluid Type Chemical, Steam, Water
- Outside Diameter Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-S-1.5
- Zoro # G110017780
- UPC # 193005130282
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
For Fluid Type | Chemical, Steam, Water |
Sanitary Certification | FDA for Food and Beverage |
Center Material | 316 Stainless Steel |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series (46-7510)
- KOHLER Kumin Robe Hook (97897-BL)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1895 psi (090-040-030)
- GRUVLOK Gasket, Grade EP, 2-1/2 In, EPDM (0390078665)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- DIXON Pre-Attached Gasket, 3 in Nominal, Buna-N, Domestic (WH300-G)
- DANCO Rubber 13/32 inch D X 7/8 inch D Faucet Gasket (35311B)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- Zoro Select Plumbing Parts & Accessories