Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-SGWS-100-S-1
Zoro # G310017825
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Construction Mesh
- Outside Diameter Style Standard
- Connection/Fitting Type Tri-Clamp
- Center Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-S-1
- Zoro # G310017825
- UPC # 193005130275
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Sanitary Certification | FDA for Food and Beverage |
Reinforced | No |
For Fluid Type | Chemical, Steam, Water |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (CA3919)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- DELTA Surface Mount Body Spray Chrome (50102)
- RHEEM Gasket, SP310060 (SP310060)
- DANCO Rubber 3/8 inch D X 47/64 inch D Faucet Gasket (35314B)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70244 (E70244SP)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- ZURN Vandal Proof Hardware, SS, 5/8 in. Size (VP-PARTSBAG-5/8)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- Zoro Select Plumbing Parts & Accessories