Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-OS-SGWS-S-3
Zoro # G910017805
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Reinforced No
- Sanitary Certification FDA for Food and Beverage
- Connection/Fitting Type Tri-Clamp
- Center Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-S-3
- Zoro # G910017805
- UPC # 193005025953
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
Sanitary Certification | FDA for Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Center Construction | Mesh |
For Fluid Type | Chemical, Steam, Water |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Cotton White (MS646234CEMFGN#01)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- DANCO Rubber 1-3/8 inch D X 2 inch D Mack Basin Gasket (36563B)
- DIXON Storz Gasket, 4 in Nominal, Buna-N, Domestic (SGP400)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- STRAHMAN WASHDOWN EQUIPEMNT Union Gasket PTFE 6PK (GVGA)
- SLOAN Outlet Tube Gasket (F1003)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- Zoro Select Gaskets, Hardware, & O-Rings