Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-OS-SGWS-S-2.5
Zoro # G310017795
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Reinforced No
- Center Construction Mesh
- Connection/Fitting Type Tri-Clamp
- Outside Diameter Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-S-2.5
- Zoro # G310017795
- UPC # 193005025946
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
For Fluid Type | Chemical, Steam, Water |
Sanitary Certification | FDA for Food and Beverage |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2-1/2" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-250)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24 inL (24PL-CA11-0240-11B-11B)
- CAMCO TOILET DROP-INS 30PK (41183)
- ZORO SELECT 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (5P993)
- ZURN Carrier Hardware, 5/8 in. Size, Wall (Z5610-NUT-EXT-KIT)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70377 (N70377SP)
- PROPLUS 3-1/2 ID x 3/4 Thick 5-3/8 OD Sponge Rubber Gasket (121027)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70331 (E70331SP)
- SLOAN O-Ring, PK24 (H553A)
- DANCO Nylon 15/16 inch D X 1-1/16 inch D Cap Thread Gasket (35556B)
- THRIFCO PLUMBING 11/16x7/8x3/32 O'RING (4400549)
- Zoro Select Plumbing Parts & Accessories