Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-OS-SGWS-S-2
Zoro # G510017779
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Reinforced No
- For Fluid Type Chemical, Steam, Water
- Outside Diameter Style Standard
- Connection/Fitting Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-S-2
- Zoro # G510017779
- UPC # 193005025939
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
For Fluid Type | Chemical, Steam, Water |
Connection/Fitting Type | Tri-Clamp |
Center Construction | Mesh |
Center Material | 316 Stainless Steel |
Sanitary Certification | FDA for Food and Beverage |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Chrome (46857000)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer (405-10-BLA)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- THRIFCO PLUMBING 1-7/16 X 1-5/8 X 3/32 O'Ring (4402381)
- ACORN CONTROLS Bonnet Gaskets, PK10 (0431-023-001)
- BEDFORD PRECISION PARTS Bedford Precision O-Ring - Replacement for Titan/Wagner/Speeflo 700-499 (0-2108)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- SPRINGER PARTS O-Ring, EPDM (FDA) LKH 90; Replaces Alfa Laval Part# 9613404701 (9613404701SP)
- BANJO Gasket, Y Strainer, 1 1/2-2 In (LS150-G)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- Zoro Select Plumbing Parts & Accessories