Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-OS-SGWS-S-1.5
Zoro # G910017829
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Sanitary Certification FDA for Food and Beverage
- Outside Diameter Style Standard
- For Fluid Type Chemical, Steam, Water
- Connection/Fitting Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-S-1.5
- Zoro # G910017829
- UPC # 193005025892
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Sanitary Certification | FDA for Food and Beverage |
For Fluid Type | Chemical, Steam, Water |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Reinforced | No |
Center Construction | Mesh |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-2924)
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- SLOAN Valve Hy109A-1 Rb Housing Sub-Assembly Hyd Valve (3318005)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, Replacement Part (0632GASKET)
- KOHLER Gasket, Replacement (GP53410)
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- THRIFCO PLUMBING Moen Spout InchO InchRing Kit (4401829)
- SLOAN Outlet Tube Gasket (F1003)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- DANCO Nylon 7/8 inch D X 1-1/16 inch D Cap Thread Gasket (35580B)
- Zoro Select Gaskets, Hardware, & O-Rings