Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-OS-SGWS-S-1/2
Zoro # G710017777
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Outside Diameter Style Standard
- Reinforced No
- Connection/Fitting Type Tri-Clamp
- For Fluid Type Chemical, Steam, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-S-1/2
- Zoro # G710017777
- UPC # 193005025908
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
For Fluid Type | Chemical, Steam, Water |
Sanitary Certification | FDA for Food and Beverage |
Center Construction | Mesh |
Center Material | 316 Stainless Steel |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Black Steel 90 Elbow (8317006)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- KANCA Pipe Vise 2'' (PV-2)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- DANCO Rubber 1 inch D X 2-1/16 inch D Bath Drain Gasket (37680B)
- ZURN Flange Gasket (P5795-7)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- DANCO Rubber 13/16 inch D X 1-1/8 inch D Cap Thread Gasket (35545B)
- DANCO Fiber 1-1/16 inch D X 1-1/4 inch D Cap Thread Gasket (35568B)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70252 (N70252SP)
- Zoro Select Gaskets, Hardware, & O-Rings