Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, White, 0.2 in Thickness
Mfr # BULK-OS-SGWS-S-1
Zoro # G810017783
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Connection/Fitting Type Tri-Clamp
- Center Construction Mesh
- For Fluid Type Chemical, Steam, Water
- Sanitary Certification FDA for Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-S-1
- Zoro # G810017783
- UPC # 193005025885
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Center Construction | Mesh |
For Fluid Type | Chemical, Steam, Water |
Sanitary Certification | FDA for Food and Beverage |
Reinforced | No |
Center Material | 316 Stainless Steel |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-RCF)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3191)
- SPRINGER PARTS O-Ring, EPDM (FDA) LKH 90; Replaces Alfa Laval Part# 9613404701 (9613404701SP)
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- DANCO Rubber 13/16 inch D X 1-1/8 inch D Cap Thread Gasket (35545B)
- DIXON Gruvlok Grooved Fitting Gasket, 2 in Nominal, Buna-N, Domestic (G200T)
- KOHLER Toilet Gasket, Replacement (GP1112256)
- JONES STEPHENS 10 in. Multi-Tite Service Weight Gasket (V95010)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- Zoro Select Gaskets, Hardware, & O-Rings