Shop All Flange & Ring Gaskets
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # ZUSA-SG-E-12
Zoro # G310017962
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Sanitary Certification FDA for Food and Beverage
- Connection/Fitting Type Tri-Clamp
- Center Construction None
- For Piping System Biotech Industries, Pharmaceuticals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-SG-E-12
- Zoro # G310017962
- UPC # 193005418212
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Sanitary Certification | FDA for Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
Center Construction | None |
For Piping System | Biotech Industries, Pharmaceuticals |
Reinforced | No |
For Fluid Type | Chemical, Oil, Water |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 12 in, Inside Diameter 11.7 in, Outside Diameter 12.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- CAMPBELL CHAIN & FITTINGS Chain Decor #10 Brs 60' (0722000)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83628)
- DORMA Grade 2 Cylindrical Lock, 10-Passage/Closet, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C510-LCC-613)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-340)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Outside Dia.: 2-5/8" (D010150R204027)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- Zoro Select Flange & Ring Gaskets