Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-H-2.5
Zoro # G010017798
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- For Fluid Type Fuel, Oil, Water
- Outside Diameter Style Standard
- Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
- Center Construction Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-H-2.5
- Zoro # G010017798
- UPC # 193005130220
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
For Fluid Type | Fuel, Oil, Water |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MBSPT x MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 40 (463-001BSNP)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3" (20723)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- INTERDESIGN SHWR CADDY YORK LYRA SN (62075)
- SPRINGER PARTS O-Ring, EPDM (FDA) LKH 90; Replaces Alfa Laval Part# 9613404701 (9613404701SP)
- DANCO Nylon 39/64 inch D X 13/16 inch D Cap Thread Gasket (35584B)
- ZURN Flange Gasket (P5795-7)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- DANCO Fiber 11/16 inch D X 7/8 inch D Cap Thread Gasket (35571B)
- DANCO Rubber 13/32 inch D X 31/32 inch D Faucet Gasket (35313B)
- GRUVLOK Gasket, Grade EP, 2 In, EPDM (0390078640)
- Zoro Select Gaskets, Hardware, & O-Rings