Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-H-2
Zoro # G210017796
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
- Outside Diameter Style Standard
- For Fluid Type Fuel, Oil, Water
- Center Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-H-2
- Zoro # G210017796
- UPC # 193005130213
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
For Fluid Type | Fuel, Oil, Water |
Center Material | 316 Stainless Steel |
Connection/Fitting Type | Tri-Clamp |
Center Construction | Mesh |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS (20SS10-10)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- DIXON Split Flange Gasket, EPDM, 4 in Nominal, 15/16 in Thick, Domestic (FLG400E)
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- DANCO Nylon 41/64 inch D X 3/4 inch D Cap Thread Gasket (35573B)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- DANCO Fiber 11/16 inch D X 7/8 inch D Cap Thread Gasket (35571B)
- ACORN CONTROLS O-Ring, 1-1/4" I.D. x 1-7/16" O.D. x 3/32" Thick, Pk10 (0401-124-001)
- Zoro Select Gaskets, Hardware, & O-Rings