Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-H-1.5
Zoro # G210017789
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Outside Diameter Style Standard
- For Fluid Type Fuel, Oil, Water
- Connection/Fitting Type Tri-Clamp
- Reinforced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-H-1.5
- Zoro # G210017789
- UPC # 193005130176
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
For Fluid Type | Fuel, Oil, Water |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
Center Material | 316 Stainless Steel |
Center Construction | Mesh |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-25K)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA7)
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- SLOAN Wes20 Skin Pack Uc Ii Hardware Kit (WES20)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- DANCO Rubber 13/32 inch D X 31/32 inch D Faucet Gasket (35313B)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- DIXON Cam and Groove Gasket, 5 in Nominal, Neoprene, Domestic (500-G-WNE)
- DANCO Fiber 11/16 inch D X 7/8 inch D Cap Thread Gasket (35571B)
- Zoro Select Plumbing Parts & Accessories