Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-H-1
Zoro # G710017814
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Outside Diameter Style Standard
- Center Construction Mesh
- Center Material 316 Stainless Steel
- Connection/Fitting Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-H-1
- Zoro # G710017814
- UPC # 193005130169
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Construction | Mesh |
Center Material | 316 Stainless Steel |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
For Fluid Type | Fuel, Oil, Water |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- MOEN Chateau Single-Handle Standard Kitchen Faucet with Side Sprayer on Deck in Chrome (7434)
- BEMIS Toilet Seat Hardware Kit 12Pc (7MSTATITEKIT)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- DIXON Gruvlok Grooved Fitting Gasket, 8 in Nominal, EPDM, Domestic (G800E)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70028 (E70028SP)
- THRIFCO PLUMBING Overflow Plate Gasket, Rubber, Replaces Danco 88350 (4400147)
- GRUVLOK Gasket, Grade T, 2-1/2 In, Nitrile (0390079143)
- DANCO Rubber 1-3/8 inch D X 2 inch D Mack Basin Gasket (36563B)
- Zoro Select Gaskets, Hardware, & O-Rings