Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-E-2.5
Zoro # G210017826
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Construction Mesh
- Reinforced No
- For Fluid Type Chemical, Oil, Water
- Outside Diameter Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-E-2.5
- Zoro # G210017826
- UPC # 193005130114
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Construction | Mesh |
Reinforced | No |
For Fluid Type | Chemical, Oil, Water |
Sanitary Certification | FDA for Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- ZURN Interceptor Gasket, 8-1/4 In L (P1180-COVER-GASKET)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-2012)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- ZURN Flange Gasket (P5795-7)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- DIXON Cam and Groove Envelope Gasket, 1-1/2 in Nominal, PTFE, Domestic (150-G-TF)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- DANCO Rubber 11/32 inch D X 13/32 inch D Faucet Gasket (35315B)
- Zoro Select Gaskets, Hardware, & O-Rings