Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-E-1.5
Zoro # G710017821
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Reinforced No
- For Fluid Type Chemical, Oil, Water
- Center Material 316 Stainless Steel
- Sanitary Certification FDA for Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-E-1.5
- Zoro # G710017821
- UPC # 193005130060
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
For Fluid Type | Chemical, Oil, Water |
Center Material | 316 Stainless Steel |
Sanitary Certification | FDA for Food and Beverage |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-7)
- B & K Ring Hanger Split Galv 2In (G72-200HC)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- THRIFCO PLUMBING Overflow Plate Gasket, Rubber, Replaces Danco 88350 (4400147)
- DANCO Nylon 39/64 inch D X 13/16 inch D Cap Thread Gasket (35584B)
- DIXON Accordion Cam and Groove Gasket, 2 in Nominal, 2 ID x 2-5/8 OD x 1/4 in Thick, PTFE, Domestic (200GTFACC)
- DIXON Type A Gasket, 10 in Nominal, EPDM, Domestic (RG20610)
- DIXON Gruvlok Grooved Fitting Gasket, 6 in Nominal, Buna-N, Domestic (G600T)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- Zoro Select Gaskets, Hardware, & O-Rings