Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-SGWS-100-E-1
Zoro # G610017815
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Outside Diameter Style Standard
- Sanitary Certification FDA for Food and Beverage
- Connection/Fitting Type Tri-Clamp
- Center Construction Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-SGWS-100-E-1
- Zoro # G610017815
- UPC # 193005130053
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Sanitary Certification | FDA for Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
Center Construction | Mesh |
For Fluid Type | Chemical, Oil, Water |
Center Material | 316 Stainless Steel |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 100, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-F)
- DANCO Stem Delta 3S-10H/C (9D0016219B)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- KISSLER Pre-Rinse Spray Valve, Polished Chrome (88-4222)
- DANCO Fiber 1 inch D X 1-1/4 inch D Cap Thread Gasket (35581B)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- DIXON Accordion Cam and Groove Gasket, 2 in Nominal, 2 ID x 2-5/8 OD x 1/4 in Thick, PTFE, Domestic (200GTFACC)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- DIXON Storz Gasket, 4 in Nominal, Buna-N, Domestic (SGP400)
- THRIFCO PLUMBING VA-3 Cartridge Repair Kit for Valley Single Handle Faucets, Rep (4401843)
- ACORN CONTROLS O-Ring, 1-1/4" I.D. x 1-7/16" O.D. x 3/32" Thick, Pk10 (0401-124-001)
- Zoro Select Plumbing Parts & Accessories